2-1/8 in. x 6 ft. Plastic Pipe Insulation
Articflex® 2-1/8 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retards heat gain and prevents condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
- Also retards heat loss on hot water plumbing
- Flexible, self-sealing pipe insulation
- Acceptable for use with heat tracing/heat tape
- Operating temperature range between -330° F to 210° F / -201° C to 99° C
- For installation in commercial, industrial, and residential insulation projects
Specifications
- ASTM:
- ASTM C-1427, ASTM E-84
- Collection:
- Articflex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 210
- R value:
- R2.4
- Size:
- 2-1/8 in x 1/2 in x 6 ft
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 0.5 in
- UL Listed:
- Yes