1 in. x 6 ft. Plastic Pipe Insulation
Nomalock® 1 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Water vapor transmission rate of 0.0 perm-in
- Working temperature range of -330° F to +210° F
- Meets requirements of ASTM C-1427
- Can be directly buried underground (please consult a sales representative for proper applications)
- Non-porous, fiber free and, resistant to mold growth
- Halogen free - non-corrosive to pipes
- Broad range of chemical resistance
- Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E-84
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
- Application:
- Air Conditioning, Chilled Water, Cold Water Plumbing, Commercial, Industrial, Iron Pipe, PVC Pipe, Residential
- Collection:
- Nomalock®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- R value:
- R6.8
- Size:
- 1-3/8 in x 1 in x 6 ft
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 1 in
- UL Listed:
- UL 181
- Weight:
- 9.2 lb