DESCRIPTION

  • Acceptable for use with heat tracing/heat tape
  • Also retards heat loss on hot water plumbing
  • Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
  • Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines

Nomaco Insulation Nomalock® Pipe Insulation

N6L048

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E84, ASTM E90
Collection
Nomalock®
Color Finish
Black
Inside Diameter
1-5/8 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in
UL Listed
Yes
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY