• Cart

DESCRIPTION

  • Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
  • Minimizes heat loss on hot water plumbing
  • Non-porous, non-fibrous and resistant to mold growth
  • Pipe insulation is pre-slit with a factory-applied pressure sensitive adhesive
  • Retards flow of moisture vapor
  • Retards heat gain and prevents condensation on cold water plumbing
  • Working temperature range of -70° F to 200° F / -57° C to 93° C

Nomaco Insulation FlexTherm® Pipe Insulation Split Tube

N6RUL048

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534, ASTM D-1056
Collection
FlexTherm®
Color Finish
Black
Inside Diameter
3/4 in
Length
6 ft
Material
Elastomeric
Thickness
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS