18 in. x 1/2 in. #4 Rebar
18 in. x 1/2 in. #4 Rebar
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/2 in
- Length:
- 18 in
- Size:
- #3
- Width:
- 1/2 in