36 in. x 1/2 in. #4 Rebar

You last purchased this on
 
Nor-Cal Steel

36 in. x 1/2 in. #4 Rebar

This product requires certification to purchase.
You last purchased this on
 
Nor-Cal Steel

36 in. x 1/2 in. #4 Rebar

  • Fast #
  • Part #REB436
  • Item #3626478
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
36 in
Size:
#4
Width:
1/2 in