• Cart

DESCRIPTION

Nora Lighting 1-11/25 in. 1-Circuit Track Power Feed

NNT316

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Nora Lighting NT-300 Series Single Circuit Track System & Accessories
Color Finish
White
Color Finish Category
Whites
Length
2-19/25 in
Type
Live End Feed
UL Listed
Yes
Width
1-4/9 in

Starting at
Call for Pricing
  • QUANTITY