1-1/2 in. 24W Direct Plug-In Driver for 24V LED Lightbar

Part #NNATL524  |  Item #7201089  |  Manufacturer Part #NATL-524

$25.65 EACH

Length:

1-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: 24V LED Lightbar

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3-3/4 in

Length: 1-1/2 in

UL Listed: Yes

Volts: 24V

Watts: 24

Width: 1-3/4 in