10.5W 1-Light LED Surface Mount Ceiling Light in White
10.5W 1-Light LED Surface Mount Ceiling Light in White
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-3/4 in
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 650
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Ceiling Light
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 0.50 lb
- Width:
- 6 in