DESCRIPTION

Nora Lighting NUD-88 Series 11 in. 6.7W 2700K LED Under-Cabinet Light

NNUD881127

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NUD-88 Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1 in
Installation Type
Undermount
Length
11 in
UL Listed
Yes
Watts
6.7
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY