• Cart

DESCRIPTION

Nora Lighting 2-3/8 in. Non-Adjustable Round Straight Regressed Trim

NNIO1RNG

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Height
3 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
9
Width
2-3/8 in

Starting at
Call for Pricing
  • QUANTITY