2-3/8 in. 3000K Non-Adjustable Round Straight Regressed Trim in Natural Metal

Part #NNIO1RNG30XNN  |  Item #7187542  |  Manufacturer Part #NIO-1RNG30XNN

$83.43 EACH
(Pricing is for Natural Metal)

Color/Finish: Natural Metal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Beam Spread: 60°

Bulb Type: LED

Color Finish: Natural Metal

Color Temperature: 3000

Height: 3 in

Installation Type: Ceiling Mount

UL Listed: Yes

Watts: 9

Width: 2-3/8 in