DESCRIPTION

Nora Lighting NIO-2 Series 3-11/20 in. 2700K Adjustable Square Regressed Cone Trim

NNIO2SC27X

Color Finish

 

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-2 Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Height
2-3/4 in
Installation Type
Ceiling Mount
Material
Die Cast Aluminum
UL Listed
Yes
Watts
14
Width
3-11/20 in

Starting at
Call for Pricing
  • QUANTITY