DESCRIPTION

Nora Lighting Cobalt Series 3-3/4 in. 3000K LED Recessed Retrofit Downlight Trim

NNLCBC55130

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Cobalt Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
16

Starting at
Call for Pricing
  • QUANTITY