3000K LED Retrofit Downlight Trim in White
3000K LED Retrofit Downlight Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 650
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10.5 W