DESCRIPTION

Nora Lighting NUD-77 Series 32-3/4 in. 10W 4000K LED Under-Cabinet Light

NNUD773240

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
Not for Sale in CA
Collection
NUD-77 Series
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
4000
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
1 in
Installation Type
Undermount
Length
32-3/4 in
UL Listed
No
Watts
10
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY