4-13/50 in. Floating Canopy Feed in White
4-13/50 in. Floating Canopy Feed in White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Length:
- 4-13/50 in
- Product Type:
- Floating Canopy Feed
- UL Listed:
- Yes
- Width:
- 4-1/4 in