DESCRIPTION

Nora Lighting Nspec® 4 in. 2700K LED Recessed Retrofit Downlight Trim

NNLCBC65127

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Nspec®
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
7-5/8 in
Energy Star Compliant
Yes
Glass Type
Polycarbonate
Green
Energy Star, Yes
Height
4 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lumens
1000
Material
Aluminum, Glass
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
16

Starting at
Call for Pricing
  • QUANTITY