DESCRIPTION

Nora Lighting Nspec® 4000K LED Adjustable Square Regressed Gimbal Trim

NNIO4SG40X

Color Finish

 

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
Nspec®
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-39/50 in
Lighting Direction
Down Lighting
Lumens
800
Material
Die Cast Aluminum
UL Listed
Yes
Volts
120V
Watts
14
Width
4-93/100 in

Starting at
Call for Pricing
  • QUANTITY