DESCRIPTION

Nora Lighting Cobalt Series 4000K Retrofit Baffle Trim

NNLCBC55240

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Cobalt Series
Color Finish
White
Color Finish Category
Whites
Height
3-3/4 in
Installation Type
Ceiling Mount
Material
Die Cast Aluminum
UL Listed
Yes
Volts
120V
Watts
16

Starting at
Call for Pricing
  • QUANTITY