DESCRIPTION

Nora Lighting 50 W PAR20 Baffle Trim

NNS40

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR20
Watts
50

Starting at
Call for Pricing
  • QUANTITY