DESCRIPTION

Nora Lighting 59W 3500K Panel Flushmount Ceiling Fixture

NNPDE2435AEM

Manufacturer Part #: NPD-E24/35AEM

Color Temperature:

SPECIFICATIONS

Bulb Type
LED
Glass Type
Diffuser
Height
7/20 in
Installation Type
Ceiling Mount
Lumens
5000
Number Of Lights
192
UL Listed
Yes
Watts
59
Width
2 ft

Print

DOCUMENTS