DESCRIPTION

Nora Lighting 59W LED Panel Flushmount Ceiling Fixture

NNPDE24A

Color Temperature:

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3500
Energy Star Compliant
No
Glass Type
Diffuser
Height
7/20 in
Installation Type
Ceiling Mount
Length
4 ft
Lumens
5000
Material
Aluminum
Number Of Lights
192
UL Listed
Yes
Watts
59
Width
2 ft

Starting at
Call for Pricing
  • QUANTITY