6-3/4 in. 26W IC Air-Tight Line Voltage Housing

Part #NNHIC17QAT26  |  Item #7187739  |  Manufacturer Part #NHIC-17QAT/26

$16.65 EACH

Watts:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: Incandescent

Depth: 7-3/8 in

Energy Star Compliant: No

Material: Steel

UL Listed: Yes

Watts: 26

Width: 6-3/4 in