7-1/2 in. 14.3W LED IC Air-Tight Dedicated Remodel Housing Trim
7-1/2 in. 14.3W LED IC Air-Tight Dedicated Remodel Housing Trim
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-1/2 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Watts:
- 14.3 W
- Width:
- 6-1/4 in