Nora Lighting
7-1/2 in. 65W IC Air-Tight Line Voltage Housing Trim
Part #NNHIC17QAT65 | Item #7187819 | Manufacturer Part #NHIC-17QAT/65
$16.65
EACH
Watts:
How to get it:
Product Details
Documents
Specifications
Energy Star Compliant: No
Height: 7-1/2 in
Material: Aluminum, Galvanized Steel
UL Listed: Yes
Watts: 65
Width: 7 in