4-1/4 in. 50W Quick Connect Remodel Housing Down Lighting in Aluminum
Aaliyah 4-1/4 in. 50W Quick Connect Remodel Housing Down Lighting in Aluminum
Frequently Purchased Together
Product Details
- Medium base socket for LED or halogen
- IC air-tight
- 120V input
- Adjustable socket bracket
- Compatible with LED retrofits
- Install in existing ceilings
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-283
- Application:
- Residential
- Coating:
- Galvanized
- Collection:
- Aaliyah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Recessed Mount
- Length:
- 11-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR20
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Product Type:
- Housing
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 1.75 lb
- Width:
- 4-5/8 in