1 x 7-1/2 in. 16.5W LED Recessed Housing & Trim in White
AC Opal Series 1 x 7-1/2 in. 16.5W LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
- AC LED (no driver)
- Dimmable
- 4", 6" and 8" sizes
- Suitable for use in closets when installed in accordance to NEC® section 410.16 (A)(1) and 410.16 (C)(1)
- Certified to the high efficacy requirements of California title 24 JA8-2022
- Energy star certified
- Mount on standard 4" junction box
Specifications
- Collection:
- AC Opal Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1109
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16.5 W
- Weight:
- 0.6 lb
- Width:
- 7-1/2 in