Adjustable Stepped Baffle with Metal Ring in White

You last purchased this on
 
Nora Lighting

Adjustable Stepped Baffle with Metal Ring in White

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Adjustable Stepped Baffle with Metal Ring in White

  • Fast #
  • Part #NNL3310WW
  • Item #2388268
  • Manufacturer Part #NL-3310WW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-reflective painted finishes
  • Separate trim ring available in custom combination of ring finishes
  • Precision spun 0.040 aluminum baffle with deep grooves to reduce aperture glare
  • Compatible with line voltage and low voltage housings
  • Trim includes three trim clips that securely mount trim in housing
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NL-301, NLIC-301, NLR-304, NLR-305 Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-5/8 in
Diameter - Inside 1:
2-1/2 in
Energy Star Compliant:
No
Height:
1-5/8 in
Light Bulb Shape Code:
MR16
Lighting Direction:
Down Lighting
Material:
Aluminum
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
50 W