14.3W 2700K IC Air-Tight Shallow Dedicated LED Housing
Cobalt Series 14.3W 2700K IC Air-Tight Shallow Dedicated LED Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cobalt Series
- Color Temperature:
- 2700
- Light Bulb Type:
- LED
- UL Listed:
- No
- Watts:
- 14.3 W