4 in. 2700K LED Recessed Retrofit Downlight Trim in Bronze

You last purchased this on
 
Nora Lighting

NLCBC-65 Series 4 in. 2700K LED Recessed Retrofit Downlight Trim in Bronze

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

NLCBC-65 Series 4 in. 2700K LED Recessed Retrofit Downlight Trim in Bronze

  • Fast #
  • Part #NNLCBC65127BZ
  • Item #7187651
  • Manufacturer Part #NLCBC-65127BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5-year limited warranty
  • Energy Star certified
  • Includes medium base socket adapter for easy retrofitting in 6 in recessed housings
  • Integral dimmable driver
  • CREE® COB LED technology
  • 1000lm led output
  • CULus classified for wet locations
  • Requires Certification

Specifications

Brand Model Compatibility:
4W, NFBIC-6INCAT, NFBIC-6LMRAT, NFBIC-6LMRAT, NHIC-27LMRAT, NHIC-6LMRAT
Collection:
NLCBC-65 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
2700
Diameter:
7-5/8 in
Diameter - Inside 1:
6 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
4 in
Light Bulb Base Type:
GU24
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1000
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
13 W