DESCRIPTION

Nora Lighting NIO-2 Series 3-11/20 in. 4000K Adjustable Round Regressed Cone Trim in Natural Metal

NNIO2RC40XNN

Manufacturer Part #: NIO-2RC40XNN

Color/Finish

Natural Metal

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-2 Series
Height
2-3/4 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
14
Width
3-11/20 in

Print

DOCUMENTS