NIO-2 Series 3-11/20 in. Adjustable Round Regressed Cone Trim in Black and White

Part #NNIO2RCBW  |  Item #7187406  |  Manufacturer Part #NIO-2RCBW

$33.66 EACH
(Pricing is for Black/White)

Color/Finish: Black/White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: LED

Collection: NIO-2 Series

Color Finish: Black/White

Color Finish Category: Whites

Height: 2-3/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 3-11/20 in