DESCRIPTION

Nora Lighting NIO-2 Series 3-11/20 in. Adjustable Round Regressed Cone Trim in Matte Powder White

NNIO2RCMPW

Manufacturer Part #: NIO-2RCMPW

Color/Finish

Matte Powder White

SPECIFICATIONS

Bulb Type
LED
Collection
NIO-2 Series
Height
2-3/4 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
14
Width
3-11/20 in

Print

DOCUMENTS