DESCRIPTION

Nora Lighting NIO-2 Series 3-11/20 in. Adjustable Round Regressed Cone Trim in White

NNIO2RCWH

Manufacturer Part #: NIO-2RCWH

Color/Finish

White

SPECIFICATIONS

Bulb Type
LED
Collection
NIO-2 Series
Height
2-3/4 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
14
Width
3-11/20 in

Print

DOCUMENTS