Nora Lighting
NIO-4 Series 4-9/10 in. 4000K Adjustable Round Deep Regressed Cone Trim in White
Part #NNIO4RD40XWW | Item #7187613 | Manufacturer Part #NIO-4RD40XWW
How to get it:
Product Details
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: White
Color Finish Category: Whites
Height: 4-1/4 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Watts: 14
Width: 4-9/10 in