NIO-4 Series 4-9/10 in. Adjustable Round Deep Regressed Cone Trim in Black and White

Part #NNIO4RDBW  |  Item #7187840  |  Manufacturer Part #NIO-4RDBW

$36.90 EACH

Color/Finish: Black/White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: Black/White

Color Finish Category: Whites

Height: 4-1/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-9/10 in