4-9/10 in. 2700K Adjustable Round Deep Regressed Cone Trim in Matte Powder White
NIO-4 Series 4-9/10 in. 2700K Adjustable Round Deep Regressed Cone Trim in Matte Powder White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 60°
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte Powder White
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- Style Name:
- NIO-4 Series
- UL Listed:
- Yes
- Watts:
- 14 W
- Width:
- 4-9/10 in