Nora Lighting
NIO-4 Series 4-93/100 in. 2700K Adjustable Round Regressed Cone Trim in Bronze
Part #NNIO4RC27XBZ | Item #7187388 | Manufacturer Part #NIO-4RC27XBZ
How to get it:
Product Details
Documents
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: Bronze
Color Finish Category: Bronze Tones
Height: 2-39/50 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Watts: 14
Width: 4-93/100 in