Nora Lighting
NIO-4 Series 4-93/100 in. 3000K Adjustable Round Regressed Gimbal Trim in Matte Powder White
Part #NNIO4RG30XMPW | Item #7187805 | Manufacturer Part #NIO-4RG30XMPW
How to get it:
Product Details
Documents
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: Matte Powder White
Color Finish Category: Whites
Height: 2-39/50 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Watts: 14
Width: 4-93/100 in