NIO-4 Series 4-93/100 in. 4000K Adjustable Round Regressed Cone Trim in White and Haze

Part #NNIO4RC40XHW  |  Item #7187670  |  Manufacturer Part #NIO-4RC40XHW

$83.43 EACH
(Pricing is for White/Haze)

Color/Finish: White/Haze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: White/Haze

Color Finish Category: Whites

Height: 2-39/50 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-93/100 in