NIO-4 Series 4-93/100 in. 4000K Adjustable Square Deep Regressed Cone Trim in Bronze

Part #NNIO4SD40XBZ  |  Item #7187600  |  Manufacturer Part #NIO-4SD40XBZ

$83.43 EACH

Color/Finish: Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 4-1/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-93/100 in