
Nora Lighting
NIO-4 Series 4-93/100 in. 4000K Adjustable Square Deep Regressed Cone Trim in Natural Metal
Part #NNIO4SD40XNN | Item #7187544 | Manufacturer Part #NIO-4SD40XNN
How to get it:
Product Details
Documents
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: Natural Metal
Height: 4-1/4 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Watts: 14
Width: 4-93/100 in