Nora Lighting
NIO-4 Series 4-93/100 in. 4000K Adjustable Square Regressed Cone Trim in Matte Powder White
Part #NNIO4SC40XMPW | Item #7187495 | Manufacturer Part #NIO-4SC40XMPW
How to get it:
Product Details
Documents
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: Matte Powder White
Color Finish Category: Whites
Height: 2-39/50 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Watts: 14
Width: 4-93/100 in