NIO-4 Series 4-93/100 in. Adjustable Round Regressed Cone Trim in Matte Powder White

Part #NNIO4RCMPW  |  Item #7187741  |  Manufacturer Part #NIO-4RCMPW

$27.09 EACH

Color/Finish: Matte Powder White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: Matte Powder White

Color Finish Category: Whites

Height: 2-39/50 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-93/100 in