
Nora Lighting
NIO-4 Series 4-93/100 in. Adjustable Square Regressed Cone Trim in Natural Metal
Part #NNIO4SCNN | Item #7187589 | Manufacturer Part #NIO-4SCNN
How to get it:
Product Details
Documents
Specifications
Beam Spread: 60°
Bulb Type: LED
Collection: NIO-4 Series
Color Finish: Natural Metal
Height: 2-39/50 in
Installation Type: Ceiling Mount
Material: Die Cast Aluminum
UL Listed: Yes
Volts: 120/277V
Watts: 14