4-93/100 in. 4000K Adjustable Square Regressed Cone Trim in White
NIO-4 Series 4-93/100 in. 4000K Adjustable Square Regressed Cone Trim in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 60°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-39/50 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- Style Name:
- NIO-4 Series
- UL Listed:
- Yes
- Watts:
- 14 W
- Width:
- 4-93/100 in