4-93/100 in. Adjustable Square Deep Regressed Cone Trim in White

Nora Lighting

NIO-4 Series 4-93/100 in. Adjustable Square Deep Regressed Cone Trim in White

Brand image
Nora Lighting

NIO-4 Series 4-93/100 in. Adjustable Square Deep Regressed Cone Trim in White

  • Part #NNIO4SDWH
  • Item #7187484
  • Manufacturer Part #NIO-4SDWH
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Material:
Die Cast Aluminum
Style Name:
NIO-4 Series
UL Listed:
Yes
Watts:
14 W
Width:
4-93/100 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';