NUD-88 Series 8 in. 4.5W 3000K LED Under-Cabinet Light in White

Part #NNUD880830WH  |  Item #7187508  |  Manufacturer Part #NUD-8808/30WH

$57.42 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: NUD-88 Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1 in

Installation Type: Undermount

Length: 8 in

UL Listed: Yes

Watts: 4.5

Width: 3-1/2 in