Recessed Housing and Trim in White

You last purchased this on
 
Nora Lighting

Recessed Housing and Trim in White

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Recessed Housing and Trim in White

  • Fast #
  • Part #NNP23
  • Item #2384517
  • Manufacturer Part #NP-23
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
UL Listed:
Yes
Width:
8 in